Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 125VDC standard coil

Item #: 404044

Cat #: CA3KN31GD

UPC: 785901641254

Sign In or Register to view pricing and more.
Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 125VDC standard coil

Overview

Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 125VDC standard coil
Also known as: 785901641254, CA3KN31GD

Specifications

Volts DC Control: 125
Type: Control, Relay
Amps: 20
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts DC Control: 125
Amps: 20
Volts AC: 600
Type: Control, Relay
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)