110 Watt T12 High Output Fluorescent Bulb

Item #: 404042

Cat #: F96T12/DX/H/ALTO-15PK

UPC: 046677214890

Documents & Guides
Fluorescent, High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6750, CRI: 90, Color Temp: 6500K. Length: 96 in. *Philips Part # 21489-0* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 6750, CRI: 90, Color Temp: 6500K. Length: 96 in. *Philips Part # 21489-0* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types.
Also known as: 046677214890, F96T12/DX/H/ALTO-15PK

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 6750
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Wattage: 110
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 6750
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)