This product may not be available in all locations.
Pilot Light, LED, 120VAC, 30mm, Yellow Lens, 120MB, Chrome Bezel
Item #: 404025
Cat #: 9001KP38LYY31
UPC: 785901640035
Sign In or Register to view pricing and more.
Pilot Light, LED, 120 Volt AC/DC, Resistor 30 mm, Round, Yellow Lens, 120MB Lamp, Chrome Bezel
Overview
Pilot Light, LED, 120 Volt AC/DC, Resistor 30 mm, Round, Yellow Lens, 120MB Lamp, Chrome Bezel
Also known as: 785901640035, 9001KP38LYY31
Specifications
Mounting: | Panel |
Volts DC: | 120 |
Size: | 30 mm |
Volts AC: | 120 |
Type: | LED, Pilot Light |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Shape: | Round |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Panel |
Size: | 30 mm |
Type: | LED, Pilot Light |
Shape: | Round |
Color: | Yellow |
Volts DC: | 120 |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)