22 2" X 36YD VPV BOXED

Item #: 404011

Cat #: 22-2X36YD

UPC: 054007100676

Sign In or Register to view pricing and more.
Documents & Guides
Scotch« Vinyl Electrical Tape 22 is a 10 mil thick, premium grade, heavy duty, vinyl electrical tape that's suitable for insulation applications requiring higher mechanical strength and abrasion resistance. The flame retardant tape is designed for low and high voltage bus applications and withstands a temperature range of 15 to 176 ¦F ( 10 to 80 ¦C).

Overview

Scotch« Vinyl Electrical Tape 22 is a 10 mil thick, premium grade, heavy duty, vinyl electrical tape that's suitable for insulation applications requiring higher mechanical strength and abrasion resistance. The flame retardant tape is designed for low and high voltage bus applications and withstands a temperature range of 15 to 176 ¦F ( 10 to 80 ¦C).
If you're in need of a heavy-duty mechanical insulation solution, Scotch« Tape 22 is the right tool to use. Its sturdy rubber-resin adhesive and elastic PVC backing provide reliable mechanical support and strong protection for various electrical projects. It's versatile as well, as it can be used for synthetic and solid dielectric cable insulation, cable jackets and splicing compound applications in temperatures ranging from 15 to 176 degrees F (-10 to 80 degrees C). This flame retardant vinyl tape withstands moisture, corrosion and different weather conditions, as well as chemical contact with alkalis and acids. This insulation tape is UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007100676, 22-2X36YD

Specifications

Width: 2 in
Length: 36 yd
Material: Vinyl
Color: Black
Width: 2 in
Material: Vinyl
Length: 36 yd
Color: Black

Customer Reviews

No reviews for this product
(0)