Relay, Timing, 11 Pin, 24V DC Coil, 0.1s - 60min, 8A, Relay Output

Item #: 403971

Cat #: RE88867435

UPC: 785901634515

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, 11 Pin, 24 Volt DC Coil, 24 - 240 Volt AC/DC, Range, 0.1 second - 60 minute, Off Delay, 8 Amp, 2-Pole Relay Output

Overview

Relay, Timing, 11 Pin, 24 Volt DC Coil, 24 - 240 Volt AC/DC, Range, 0.1 second - 60 minute, Off Delay, 8 Amp, 2-Pole Relay Output
Also known as: 785901634515, RE88867435

Specifications

Volts DC Control: 24
Type: Relay, Off Delay
Mounting: Socket
Poles: 1
Amps: 8
Standards: California Proposition 65
Range: 0.100 sec - 60 min
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Volts DC Control: 24
Mounting: Socket
Amps: 8
Range: 0.100 sec - 60 min
Volts DC Range: 24 - 240
Type: Relay, Off Delay
Poles: 1
Standards: California Proposition 65
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)