This product may not be available in all locations.
![Contact Block, Base Mount, 1NC Contact, 30mm, Standard Contact Block, Base Mount, 1NC Contact, 30mm, Standard](https://rexel-cdn.com/products/image.jpg?i=E71C540E-C9BD-4A90-8D6F-229DB4F8CF14&f=420)
Contact Block, Base Mount, 1NC Contact, 30mm, Standard
Item #:
403946
Cat #:
10250T52
UPC:
782113203492
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, Base Mount, 1 Normally Closed Contact, 30 mm, Standard
Overview
Contact Block, Base Mount, 1 Normally Closed Contact, 30 mm, Standard
Also known as: 782113203492, 10250T52
Specifications
Type: | Contact Block, 1 N.C. |
Size: | 30 mm |
Mounting: | Base |
Poles: | 1 |
Volts AC: | 600 |
Type: | Contact Block, 1 N.C. |
Mounting: | Base |
Volts AC: | 600 |
Size: | 30 mm |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)