Relay, Machine Tool, D26, 6P, 4NO/2NC, 120VAC Coil, 600VAC

Item #: 403921

Cat #: D26MR42A

UPC: 782113180762

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 6-Pole, 4 Normally Open, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 6-Pole, 4 Normally Open, 2 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113180762, D26MR42A

Specifications

Volts AC Control: 120
Amps: 10
Poles: 6
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Poles: 6
Type: Power Relay
Amps: 10
Mounting: Surface

Customer Reviews

No reviews for this product
(0)