This product may not be available in all locations.
2
more
Disconnect Switch, AC, 60A, 2P, 240VAC, Breaker Style, NEMA 1
Item #: 403911
Cat #: QO260NATS
UPC: 785901628866
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, AC, 60 Amp, 2-Pole, 240 Volt AC, Breaker Style, NEMA 1, General Purpose
Overview
Disconnect Switch, AC, 60 Amp, 2-Pole, 240 Volt AC, Breaker Style, NEMA 1, General Purpose
Also known as: 785901628866, QO260NATS
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Mounting: | Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)