Has Been Replaced By Broan AE80Broan; Exhaust Fan; Qtr/qtre Serie

Item #: 40391

Cat #: QTRE080

UPC: 026715163816

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Broan AE80Broan; Exhaust Fan; Qtr/qtre Series; Flow Rate: 80 Cfm; Grille Size: 13 In X 14in; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current:0.3 Amp; Power: 28.2 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finish. Has Been Replaced By Broan AE80

Overview

Has Been Replaced By Broan AE80Broan; Exhaust Fan; Qtr/qtre Series; Flow Rate: 80 Cfm; Grille Size: 13 In X 14in; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current:0.3 Amp; Power: 28.2 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finish. Has Been Replaced By Broan AE80
Also known as: 026715163816, QTRE080

Specifications

CFM: 80
Color: White
Sones: 0.800
CFM: 80
Sones: 0.800
Color: White

Customer Reviews

No reviews for this product
(0)