Indicator Light, 120V AC/DC, Resistor, 10250T, 30mm, No Lens, Includes Lamp

Item #: 403906

Cat #: 10250T201N

UPC: 782113148229

Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Resistor Light Unit, 120 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Resistor Light Unit, 120 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113148229, 10250T201N

Specifications

Volts AC Control: 120
Type: Indicator, Illuminated
Volts DC Control: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
Volts DC Control: 120
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)