analog output module X80 - 8 outputs

Item #: 403905

Cat #: BMXAMO0802

UPC: 785901628712

Sign In or Register to view pricing and more.

No associated products found.

Overview

analog output module X80 - 8 outputs
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This analogue output module has 8 outputs with 16bit resolution. It is an output module which work with internal power supply via rack. This product is robust, high quality and based on the latest innovative technology. It is furnished with 20-way connector for electrical connection. It is an IP20 rated product. It weighs 0.15kg. It is suitable for medium to large process applications. This product is certified by EAC, Merchant Navy, CSA, RCM, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901628712, BMXAMO0802

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)