Heat Shrink Cable Sleeve

Item #: 403895

Cat #: ITCSN-4500-48-BLACK-20-PCS

UPC: 054007089810

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 1500 - 2500 MCM, 48", Black, 4-1/2" Expanded I.D., 1-1/2" Recovered I.D., 20 Pieces/Box

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 1500 - 2500 MCM, 48", Black, 4-1/2" Expanded I.D., 1-1/2" Recovered I.D., 20 Pieces/Box
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007089810, ITCSN-4500-48-BLACK-20-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Color: Black
Length: 48 in
Material: Polyolefin
Color: Black
Volts AC: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)