This product may not be available in all locations.
2
more

Meter Socket, Ringless, 200A, 600VAC, 1PH, 4 Jaw, NEMA 3R
Item #: 403881
Cat #: UTRS213B
UPC: 785901627661
Documents & Guides
Meter Socket, Ringless, 200 Amp, 600 Volt AC, 1-Phase, 4 Jaw, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Socket, Ringless, 200 Amp, 600 Volt AC, 1-Phase, 4 Jaw, NEMA 3R
Also known as: 785901627661, UTRS213B
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Jaws: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)