Gray Duct Tape, Vinyl, 2" x 50 Yards

Item #: 403877

Cat #: 3903-GRAY-2X50YD

UPC: 021200450839

Sign In or Register to view pricing and more.
Documents & Guides
Gray Duct Tape, Vinyl, 2" x 50 Yards

Overview

Gray Duct Tape, Vinyl, 2" x 50 Yards
Also known as: 021200450839, 3903-GRAY-2X50YD

Specifications

Width: 2 in
Length: 50 yd
Material: Vinyl
Color: Gray
Family / Style: 3900 Series
Width: 2 in
Material: Vinyl
Family / Style: 3900 Series
Length: 50 yd
Color: Gray

Customer Reviews

No reviews for this product
(0)