3M 4492W-1/2"x72yd 1/32 inch thick

Item #: 403874

Cat #: 4492W-1/2X72YD

UPC: 021200243172

Sign In or Register to view pricing and more.
Documents & Guides
MMM 4492W-1/2"X72YD 1/32" THI

Overview

MMM 4492W-1/2"X72YD 1/32" THI
Double Coated, Double Sided Tape Acrylic, 430 Adhesive White 0.50" (12.70mm) 1/2" X 216' (66.0m) 72 yds
Also known as: 021200243172, 4492W-1/2X72YD

Specifications

Width: 1/2 in
Length: 72 yd
Family / Style: 4492 Series
Width: 1/2 in
Family / Style: 4492 Series
Length: 72 yd

Customer Reviews

No reviews for this product
(0)