
14-1/0 AWG Aluminum Mechanical Tap
Item #: 40387
Cat #: GTA-2-2
UPC: 783669342109
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 2-12, Tap Range 2-12 AL, 2-14 CU, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 2-12, Tap Range 2-12 AL, 2-14 CU, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap
Also known as: 783669342109, GTA-2-2, gutter tap
Specifications
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)