Relay, Ice Cube, 8-Pin, 1PDT Contacts, 120VAC Coil, Enclosed

Item #: 403864

Cat #: KRPA-5AG-120

UPC: 78519135656

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 1-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil, Enclosed
Also known as: 78519135656, KRPA-5AG-120

Specifications

Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 1
Base: 8-Pin
Amps: 10
Mounting: Socket
Base: 8-Pin
Type: Relay, IceCube
Poles: 1

Customer Reviews

No reviews for this product
(0)