F32T8 TL835/HV/ALTO (PK X

Item #: 403855

Cat #: 46536

UPC: 726585465361

Sign In or Register to view pricing and more.

Overview

SRS 46536 F32T8 TL835/HV/ALTO (PK X
Also known as: 726585465361, 46536

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2850
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)