Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, Black, 25' Reel

Item #: 403852

Cat #: ITCSN-0800-25-BLACK-REEL

UPC: 054007088882

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 8 - 1/0 AWG, 25 Foot Reel, Black, .80" Expanded I.D., .20" Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 8 - 1/0 AWG, 25 Foot Reel, Black, .80" Expanded I.D., .20" Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007088882, ITCSN-0800-25-BLACK-REEL

Specifications

Length: 25 ft
Material: Polyolefin
Volts AC: 1000
Color: Black
Allowable Gauge Range: 8 - 1/0
Length: 25 ft
Volts AC: 1000
Allowable Gauge Range: 8 - 1/0
Material: Polyolefin
Color: Black

Customer Reviews

No reviews for this product
(0)