Proximity Sensor, 30mm Lock Washer, 2 Washers per Set

Item #: 40385

Cat #: 871A-LWN30

UPC: 662468326483

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, 30mm Lock Washer, 2 Washers per Set

Overview

Proximity Sensor, 30mm Lock Washer, 2 Washers per Set
Also known as: 662468326483, 871A-LWN30

Specifications

Type: Lock Washer, Proximity Sensor
Diameter: 30 mm
Material: Steel
Type: Lock Washer, Proximity Sensor
Material: Steel
Diameter: 30 mm

Customer Reviews

No reviews for this product
(0)