This product has been discontinued.
Fluorescent Lamp, Coated, T8, 96", 59W, 3000K
Item #: 403824
Cat #: 43498S
UPC: 726585434985
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 59 Watt, 3000K, Base: Single Pin, 75 CRI, Lumens: 5700, Length: 96 inch, Standard Case Qty: 24
Overview
Fluorescent Lamp, Coated, T8, 59 Watt, 3000K, Base: Single Pin, 75 CRI, Lumens: 5700, Length: 96 inch, Standard Case Qty: 24
Also known as: 726585434985, 43498S
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 5700 |
Wattage: | 59 |
Color Rendering Index (CRI): | 75 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Color Temperature: | 3000 (Warm White) |
Wattage: | 59 |
Length: | 8 ft, 96 in |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Lumens: | 5700 |
Color Rendering Index (CRI): | 75 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)