3-1/4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" Knockouts, Steel

Item #: 40382

Cat #: 3OE-1/2

UPC: 687855754403

Sign In or Register to view pricing and more.
Documents & Guides
3-1/4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 10.5".

Overview

3-1/4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2". Cubic Inches: 10.5".
Appleton™ and O-Z/Gedney™ metallic 3-1/2" octagon boxes and extension rings are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855754403, 3OE-1/2, 3/0 extention

Specifications

Diameter: 3 1/4 in
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 10.500 in³
Diameter: 3 1/4 in
Material: Steel
Cubic Inches: 10.500 in³
Knockout Diameter: 1/2 in
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)