Insulated Disconnect, Blue

Item #: 403818

Cat #: 952K-BULK

UPC: 054007084280

Sign In or Register to view pricing and more.
Documents & Guides
T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, Color: Blue

Overview

T-Tap Disconnect, Insulated, Self-stripping, Gender: Female, Material: Nylon, Conductor Range: 18 - 14 AWG, Color: Blue
The CR-M024AC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 054007084280, 952K-BULK

Specifications

Color: Blue
Color: Blue

Customer Reviews

No reviews for this product
(0)