Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Item #: 403803

Cat #: 20530

UPC: 726585205301

Sign In or Register to view pricing and more.
Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch, Standard Case Qty: 25

Overview

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch, Standard Case Qty: 25
Also known as: 726585205301, 20530

Specifications

Color Rendering Index (CRI): 84
Wattage: 17
Length: 24 in , 2 ft
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 84
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 17
Lumens: 1350
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)