Relay, Ice Cube, 8-Pin, 2PDT Contacts, 110VDC Coil, Enclosed

Item #: 403785

Cat #: KRP-11DG-110

UPC: 785191220153

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 110 Volt DC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 110 Volt DC Coil, Enclosed
Also known as: 785191220153, KRP-11DG-110

Specifications

Poles: 2
Volts DC Control: 110
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Amps: 3
Volts DC Control: 110
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)