Relay, Ice Cube, 8-Pin, 20A, 1NO-DM Contacts, 120VAC, Enclosed

Item #: 403779

Cat #: KRP-3AH-120

UPC: 78519121750

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 20 Amp, 1 Form X (Normally Open - DM), Contact, 120 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 20 Amp, 1 Form X (Normally Open - DM), Contact, 120 Volt AC Coil, Enclosed
Also known as: 78519121750, KRP-3AH-120

Specifications

Volts AC Control: 120
Type: Relay, IceCube
Mounting: Socket
Amps: 20
Poles: 1
Base: 8-Pin
Volts AC Control: 120
Mounting: Socket
Poles: 1
Type: Relay, IceCube
Amps: 20
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)