4" to 3" PVC Swedge Reducer

Item #: 403777

Cat #: 400X300SWEDGEREDBEBE

UPC: 622454784079

Sign In or Register to view pricing and more.
Documents & Guides
4" to 3" PVC Swedge Reducer.

Overview

4" to 3" PVC Swedge Reducer.
Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.
Also known as: 622454784079, 400X300SWEDGEREDBEBE

Specifications

Diameter: 3 in, 4 in
Material: PVC
Diameter: 3 in, 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)