This product may not be available in all locations.
2
more
Panel Board, Enclosure, 86H x 20W x 5.75D, Galvanized Steel, NEMA 1
Item #: 403774
Cat #: MH86BE
UPC: 785901620969
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Enclosure, 86 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1, Blank End Walls
Overview
Panel Board, Enclosure, 86 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1, Blank End Walls
Also known as: 785901620969, MH86BE
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Depth: | 5 3/4 in |
Height: | 86 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Height: | 86 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 5 3/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)