NQNF, enclosure box, type 1, blank end walls, 20 x 80 x 5.75 in

Item #: 403771

Cat #: MH80BE

UPC: 785901620938

Sign In or Register to view pricing and more.
NQNF, enclosure box, type 1, blank end walls, 20 x 80 x 5.75 in

Overview

NQNF, enclosure box, type 1, blank end walls, 20 x 80 x 5.75 in
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1. The dimensions for this box are 20 x 80 x 5.75 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Also known as: 785901620938, MH80BE

Specifications

Height: 80 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 5 3/4 in
Standards: California Proposition 65
Height: 80 in
IP/NEMA Rating: NEMA 1
Depth: 5 3/4 in
Mounting: Surface
Width: 20 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)