4800V R-RATED FUSE 4R

Item #: 40376

Cat #: A480R4R-1

UPC: 782001800680

Documents & Guides
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 1500 Volts 4 Amps A480R series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 1500 Volts 4 Amps A480R series.
Also known as: 782001800680, A480R4R-1

Specifications

Size: 4R
Type: Fuse, R-Rated
Amps: 130
Mounting: Clip
Length: 15.800 in
Size: 4R
Amps: 130
Length: 15.800 in
Type: Fuse, R-Rated
Mounting: Clip

Customer Reviews

No reviews for this product
(0)