Disconnect Switch, Kit, 100A, 600VAC, 250VDC, Fusible, Type H

Item #: 40375

Cat #: 1494V-DH611

UPC: 662073999812

Documents & Guides
Disconnect switch Kit, 100 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 100 Amp Fuse Clips for Type H Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect switch Kit, 100 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 100 Amp Fuse Clips for Type H Fuse
Also known as: 662073999812, 1494V-DH611

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Amps: 100
Family / Style: 1494V
Class: H
Volts AC: 600
Type: Disconnect Switch, Fusible
Volts DC: 250
Family / Style: 1494V
Volts AC: 600
Poles: 3
Amps: 100
Class: H

Customer Reviews

No reviews for this product
(0)