Cold Shrink Termination Kit, 2 AWG to 400 MCM, Black, Cabinet Mount, 3 Conductor

Item #: 403742

Cat #: 7622-T-110-3-RJS

UPC: 054007047117

Sign In or Register to view pricing and more.
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM at 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range 0.640 - 1.080 Inch, For use with Indoor Shielded Cables, Kit makes (3) Terminations

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM at 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range 0.640 - 1.080 Inch, For use with Indoor Shielded Cables, Kit makes (3) Terminations
3M Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kits are designed to accommodate medium voltage three conductor shielded power cable kits for 7600-3-RJS Series cabinet-mount installations and can be used on cables with or without ground wires. 
Also known as: 054007047117, 7622-T-110-3-RJS

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 3/0 - 300
Volts AC: 15kV
Allowable Gauge Range: 3/0 - 300
Color: Black

Customer Reviews

No reviews for this product
(0)