Breaker, 150A, 2P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out

Item #: 403741

Cat #: THQD22150

UPC: 783164087833

Documents & Guides
150 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

150 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC
Also known as: 783164087833, THQD22150

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 150

Customer Reviews

No reviews for this product
(0)