Wire Connector, 22 - 8 AWG, Tan, Voltage Rating: 600, 1000v

Item #: 403740

Cat #: 13-1H1

UPC: 032076024734

Documents & Guides
Wire Connector, Size: 0.73 X 0.31in, Conductor Range: 22 - 8 Awg, Color: Tan, Voltage Rating: 600, 1000v
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Connector, Size: 0.73 X 0.31in, Conductor Range: 22 - 8 Awg, Color: Tan, Voltage Rating: 600, 1000v
Also known as: 032076024734, 13-1H1, Tan Wire connector, Tans, Tan wire connectors

Specifications

Material: Copper, Thermoplastic
Color: Tan
Allowable Gauge Range: 22 - 8
Material: Copper, Thermoplastic
Allowable Gauge Range: 22 - 8
Color: Tan

Customer Reviews

No reviews for this product
(0)