![Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, Cabinet Mount, 3 Conductor Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, Cabinet Mount, 3 Conductor](https://rexel-cdn.com/products/mmm7621t1103rjs.jpg?i=66688BA4-6775-46A5-B9D7-2823E637F6D3&f=420)
Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, Cabinet Mount, 3 Conductor
Item #: 403736
Cat #: 7621-T-110-3-RJS
UPC: 054007047100
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007047100, 7621-T-110-3-RJS
Specifications
Color: | Black |
Allowable Gauge Range: | 2 - 3/0 |
Color: | Black |
Allowable Gauge Range: | 2 - 3/0 |
Customer Reviews
No reviews for this product
(0)