Has Been Replaced By Broan AE110Broan; Exhaust Fan; Qtr/qtre Seri

Item #: 40373

Cat #: QTRE110

UPC: 026715163830

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Broan AE110Broan; Exhaust Fan; Qtr/qtre Series; Flow Rate: 110 Cfm; Grille Size: 13 In X 14in; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current:0.3 Amp; Power: 36.3 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finis. Has Been Replaced By Broan AE110

Overview

Has Been Replaced By Broan AE110Broan; Exhaust Fan; Qtr/qtre Series; Flow Rate: 110 Cfm; Grille Size: 13 In X 14in; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current:0.3 Amp; Power: 36.3 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finis. Has Been Replaced By Broan AE110
Also known as: 026715163830, QTRE110

Specifications

Color: White
CFM: 110
Sones: 1.300
Color: White
Sones: 1.300
CFM: 110

Customer Reviews

No reviews for this product
(0)