This product may not be available in all locations.

Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 2P, Open
Item #: 403711
Cat #: 8903SMO1V02
UPC: 785901619536
Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, Electrically Held, Open, No Enclosure
Overview
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, Electrically Held, Open, No Enclosure
Also known as: 785901619536, 8903SMO1V02
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Family / Style: | 8903 |
Type: | Lighting Contactor, Electrically Held |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Family / Style: | 8903 |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 2 |
Type: | Lighting Contactor, Electrically Held |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)