Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 403689

Cat #: MVU10-10FLK

UPC: 054007021162

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007021162, MVU10-10FLK

Specifications

Material: Vinyl
Size: 10
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Size: 10
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)