1/0 - 2 AWG Aluminum Mechanical Tap

Item #: 40368

Cat #: GTA-0-0

UPC: 783669342154

Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 1/0-2, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 1/0-2, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap, Dual Rated for Copper and Aluminum Conductor.

Also known as: 783669342154, GTA-0-0

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)