This product may not be available in all locations.
3
more
Breaker, 100A, 600VAC, Mag-Break, Add on 3P Limiter, 100kAIC
Item #: 403656
Cat #: TECL36100
UPC: 783164077476
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 600 Volt AC, Mag-Break, Add on 3-Pole Limiter, 100kAIC @480 Volt AC, 300 - 1300 Adjustable Trip Range
Overview
Breaker, 100 Amp, 600 Volt AC, Mag-Break, Add on 3-Pole Limiter, 100kAIC @480 Volt AC, 300 - 1300 Adjustable Trip Range
Also known as: 783164077476, TECL36100
Specifications
Poles: | 3 |
Amps: | 100 |
Type: | Breaker; Molded Case, Limiter, Breaker |
Volts AC: | 600 |
Family / Style: | E150 |
Interrupt Rating DC: | 100 kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Limiter, Breaker |
Family / Style: | E150 |
Amps: | 100 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)