TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 18 A - 24 V DC coil

Item #: 403645

Cat #: LC2D18BD

UPC: 785901617969

Sign In or Register to view pricing and more.
TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 18 A - 24 V DC coil

Overview

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 18 A - 24 V DC coil
LC2D18BD is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications. Rated 18A AC-3 7.5kW@400V, it includes a 24V DC coil, 2NO+2NC aux contacts, a mechanical interlock. LC2D18BD is a 3-pole TeSys D reversing contactor from Schneider Electric for motor applications up to 7.5kW@400V. It includes a 24V DC coil and 2NO+2NC built-in auxiliary contacts, NC mirror certified. Compact, DIN-rail mounting, with mechanical interlock and pre-wired reversing circuit, it procures reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Compact product, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with a 24V DC coil for easy integration to all control systems. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 2 million cycles at 18A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Connection by screw clamp terminals.
Also known as: 785901617969, LC2D18BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)