Disconnect Switch, Non-Fusible, NEMA 1, 30A, 3P, 600VAC

Item #: 403634

Cat #: HU361EI2

UPC: 785901617082

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 785901617082, HU361EI2

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 30
Standards: California Proposition 65
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)