POWER OUTLET 120V 40A NEMA 3R

Item #: 403612

Cat #: PAK11C1

UPC: 785901615934

Sign In or Register to view pricing and more.
Square D,POWER OUTLET 120V 40A NEMA 3R,#12 to 6 AWG(Al) - #14 to 6 AWG(Cu),(2)Q0120GFI,1-Phase,120VAC,40A,Construction Sites,NEMA 3R Rain proof and Ice proof (Indoor/Outdoor),Power Outlet Panel,Screw Clamp,Servicepak,UL Listed

Overview

Square D,POWER OUTLET 120V 40A NEMA 3R,#12 to 6 AWG(Al) - #14 to 6 AWG(Cu),(2)Q0120GFI,1-Phase,120VAC,40A,Construction Sites,NEMA 3R Rain proof and Ice proof (Indoor/Outdoor),Power Outlet Panel,Screw Clamp,Servicepak,UL Listed
POWER OUTLET 120V 40A NEMA 3R
Also known as: 785901615934, PAK11C1

Specifications

Mounting: Surface
Phase: 1
Amps: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 40
IP/NEMA Rating: NEMA 3R
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)