Control Transformer, 5000VA,380 - 110VAC, Type TF, 1PH, Open

Item #: 403599

Cat #: 9070TF500D6

UPC: 785901615620

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 500 VA, 380 Volt Primary, 110 Volt Secondary, Type TF, 1-Phase, Open

Overview

Transformer, Control, 500 VA, 380 Volt Primary, 110 Volt Secondary, Type TF, 1-Phase, Open
Also known as: 785901615620, 9070TF500D6

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 110
Primary Voltage: 380
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 380
Phase: 1
Secondary Voltage: 110

Customer Reviews

No reviews for this product
(0)