soft starter for asynchronous motor - ATS01 - 32 A - 200..240V - 7.5 KW

Item #: 403550

Cat #: ATS01N232LU

UPC: 785901612551

Sign In or Register to view pricing and more.
soft starter for asynchronous motor - ATS01 - 32 A - 200..240V - 7.5 KW

Overview

soft starter for asynchronous motor - ATS01 - 32 A - 200..240V - 7.5 KW
This Altistart 01 soft starter is DIN rail mounted and can feed 3-phase asynchronous motors with a rating up to 32A. This Altistart 01 can be used for a motor rated power up to 7.5kW or 10hp for 3-phase (200V to 240V AC). This DIN rail mounted soft starter is designed to enable smooth start for simple machines such as conveyors, conveyor belts, pumps, fans, compressors, automatic doors and gates, small cranes and belt-driven machinery. It is 45mm wide, this makes it one of the smallest soft starters on the market; it can be installed nearly everywhere. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Simple setup with only 2 settings: possible to configure by non-specialists. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901612551, ATS01N232LU

Specifications

Phase: 3
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)