4" OCT BOX W/BKT 112D 1/2" KOS

Item #: 40341

Cat #: 4OVB-1/2

UPC: 687855754809

Documents & Guides
Vertical Bracket, 4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vertical Bracket, 4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Set Back: 5/8". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5".
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855754809, 4OVB-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.500 in³

Customer Reviews

No reviews for this product
(0)