Patch Panel, Cat 6+, 24 Port, RJ45, Blk

Item #: 403405

Cat #: AX103253

UPC:

Documents & Guides
Patch Panel, Category 6+, 24 Port, RJ45, 1 Unit, 19 Inch Width, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patch Panel, Category 6+, 24 Port, RJ45, 1 Unit, 19 Inch Width, Black
Also known as: AX103253

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Width: 19 in
Number of Ports: 24
Color: Black
Size: 1RMU
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)