TYPE 4X STAINLESS STEEL SINGLE-DOOR ENCLOSURE, 36X24X8

Item #: 403322

Cat #: 36248-4XS

UPC: 782051870343

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X STAINLESS STEEL SINGLE-DOOR ENCLOSURE, 36X24X8

Overview

TYPE 4X STAINLESS STEEL SINGLE-DOOR ENCLOSURE, 36X24X8
Also known as: 782051870343, 36248-4XS

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Height: 36 in
Depth: 8 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)