safety controller XPS-MC - 24 V DC - 32 input - 46 LEDs signalling

Item #: 403316

Cat #: XPSMC32Z

UPC: 785901596158

Sign In or Register to view pricing and more.
safety controller XPS-MC - 24 V DC - 32 input - 46 LEDs signalling

Overview

safety controller XPS-MC - 24 V DC - 32 input - 46 LEDs signalling
This product is part of preventa XPCMC configurable safety controller range. It is a configurable safety controller. It is supplied with 24 V DC. It has 32 safety inputs. It conforms to Category 4 maximum conforming to EN 954-1/EN/ISO 13849-1, PLE safety level conforming to EN/ISO 13849-1 and SIL 3 level conforming to IEC 61508. It embeds 1 RJ45 port for a serial link communication with Modbus protocol. The transmission rate are 1200bps, 2400 bps, 4800bps, 9600bps or 19200bps. This product measures 153mm depth, 151.5mm height, and 74mm width. It weighs 0.84kg. This safety controller is designed for monitoring multiple safety functions such as emergency stop, guard monitoring, perimeter guarding, position monitoring, speed monitoring and enabling movement. This product is certified by CSA, UL and TÜV. It conforms to EN 954-1/EN/ISO 13849-1, EN/IEC 61496-1, IEC 61508, EN/IEC 60204-1, EN 1760-1/ISO 13856-1, EN 574/ISO 13851 and EN/IEC 60947-5-1 standards. The Safety controller XPSMC is configurable and addressable using software XPSMCWIN running on a PC and using a USB/RJ45 cable type TCSMCNAM3M002P to connect to the safety controller. It installs with a mounting plate for mounting on rail. Preventa XPSMC configurable safety controller is designed to provide a solution for safety applications requiring conformity to Performance Level PL e/Category 4 EN ISO 13849-1 and SIL3 EN/IEC 61508. The configurable safety controller consists of 6 variants with 16 or 32 digital inputs and 8 digital outputs and communication possibilities of Modbus RTL Serial, Profibus DP and CANopen.
Also known as: 785901596158, XPSMC32Z

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)