3" EMT 45° Elbow

Item #: 40331

Cat #: EMT30045

UPC: 786692020389

3 Inch EMT 45 Degree Elbow
Sign In or Register to view pricing and more.

Overview

3 Inch EMT 45 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.
Also known as: 786692020389, EMT30045

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: Steel

Customer Reviews

No reviews for this product
(0)